Germicidal Bulbs
Bulb, Linear Double Ended, Voltarc, Instant Start (Circuitry), T5, 16 W, 253.7 nm, FA8/slimline, single pin, 9000 h, 356 mm, 15.875 mm
Catalog # 47736-145
Jump to:
Discontinued
Product Details & Documents
Various germicidal bulbs.
Specifications
- Ø:15.875 mm
- Description:Bulb, Linear Double Ended, Voltarc, Instant Start (Circuitry)
- Length:356 mm
- Bulb life:9000 h
- Base:FA8/slimline, single pin
- Model:T5
- Power:16 W
- Wavelength:253.7 nm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



