Order Entry
Canada
Orders LinkContactUsLinkComponent
Flotation Work Stations™, Low Profile, TBS®

Flotation Work Stations™, Low Profile, TBS®

Tissue Flotation Bath™, microprocessor controlled w/8" x 8" x 2 1/4" deep dish removable glass bowl, built-in clock & LED light array
Catalog # 89207-120
cUL Listed
CSA Certified
Small Business Enterprise
UL Listed
Supplier #:  TFB-S
Flotation Work Stations™, Low Profile, TBS®
Catalog # 89207-120
cUL Listed
CSA Certified
Small Business Enterprise
UL Listed
Flotation Work Stations™, Low Profile, TBS®
Flotation Work Stations™, Low Profile, TBS®

Tissue Flotation Bath™, microprocessor controlled w/8" x 8" x 2 1/4" deep dish removable glass bowl, built-in clock & LED light array

Price
$4,840.76
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Equip your lab with a TBS® Flotation Bath and make your tissue preparation easier, safer and more efficient

Imagine the practicality of a removable glass dish, the long-term aesthetics afforded by a scratch and chemical resistant plastic housing, the optimum specimen viewing provided by a high contrast background illuminated by an LED light array and the dependability & safety of up-to-date microprocessor controlled electronics combined with the convenience of a HISTO/Orientator™ for flattening sections and a heated slide dryer all in one compact unit.

For those flotation bath applications not requiring the added convenience of a slide dryer or HISTO/Orientator™, the basic TBS® flotation bath provides all the functional designs of the Flotation Workstation models at an affordable price. Choose from the new 8 x 8 x 2 1/4" design or, for those labs wanting a larger work surface, there is the new 8 x 11 x 2" design.

TBS’ Flotation Workstation & Tissue Flotation Baths are now available in low-profile 8 x 8 x 2 1/4" deep dish versions, and, for those labs wanting to float larger ribbons, 8 x 11 x 2" versions are now available.

Certifications: TUV/CE/FCC certified for 89207-134, 89207-132, 89207-130, 89207-128, 89207-126, 89207-124, 89207-122, and 89207-120.

Ordering information: Flotation Work Stations™ and Tissue Flotation Baths include removable glass bowl, built-in clock & LED light array.

Specifications
  • Description:
    Tissue Flotation Bath™, microprocessor controlled w/8" x 8" x 2 1/4" deep dish removable glass bowl, built-in clock & LED light array
  • Cat. No.:
    89207-120
  • Dimensions:
    29.8 x 47.6 x 13.3 cm (113/4 x 183/4 x 51/4")
  • Electrical:
    100-120VAC
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Replacement Bowl, for models 8x8 models only.
    Replacement Bowl, for models 8x8 models only.
    CA27900-130
    Log in for availability
    Each - $173.23

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.