Order Entry
Canada
Orders LinkContactUsLinkComponent
Inlet Liner ConnecTite™, SGE

Inlet Liner ConnecTite™, SGE

Bottom Hole Liner, Analytical, 5.0 mm, THERMO Trace/Focus, 5×105 mm
Catalog # 89205-606
Supplier #:  092336
Inlet Liner ConnecTite™, SGE
Catalog # 89205-606
Inlet Liner ConnecTite™, SGE
Inlet Liner ConnecTite™, SGE

Bottom Hole Liner, Analytical, 5.0 mm, THERMO Trace/Focus, 5×105 mm

Price
$837.67
Log in for availability
Pack of 5
Product Details & Documents

The SGE inlet liner range aims to make it simple for all gas chromatographers to select the correct liner.

  • ConnecTite liners are recommended for use in trace level analysis, direct injection, active compounds and aqueous samples or injection modes

These liners facilitate maximum transfer of sample to the GC column and inhibit sample degradation by reducing contact with hot metal components inside the inlet. A hole in the liner body maintains gas flows in systems equipped with electronic pressure control. ConnecTite liners with a hole near the bottom are ideal for analyses where early eluting compounds may be affected by a tailing solvent peak. ConnecTite liners with a hole at the top improve analyses of aqueous samples. ConnecTite liners with a hole at the top are also ideal for analyses where compounds of interest elute away from the solvent peak. Liners are low bleed.

Choosing the right inlet liner and injection parameters can increase peak areas and reduce detection limits by up to 300%. Liners are easy to choose. They are color coded by geometry to simplify your selection. Liners are easy to use, containing o-rings. These liners will give you confidence in your analysis with certified deactivation.

Certifications: RoHS compliant per Directive 2011/65/EU.

Ordering information: ConnecTite available for Agilent, PerkinElmer, Shimadzu 2010, Thermo Scientific, and Bruker/Varian 1075/1077 injectors.

Specifications
  • Ext.Ø:
    5.0 mm
  • Format:
    Analytical
  • Description:
    Bottom Hole Liner
  • For use with:
    THERMO Trace/Focus
  • I.D.×L:
    5×105 mm