Order Entry
Canada
ContactUsLinkComponent
Vwr Timer/Clock, 4 Channel
VWR® Four-Channel Electronic Timer and Clock with Certificate of Calibration
Catalog # 89203-042
Supplier:  VWR International
undefined
VWR® Four-Channel Electronic Timer and Clock with Certificate of Calibration
Catalog # 89203-042
Supplier:  VWR International

Specifications

  • Description:
    4-channel electronic timer with clock
  • Cat. no.:
    89203-042
  • W×H:
    80×80 mm (3.1×3.1")
  • Accuracy:
    ±3 s/day
  • Timer:
    99 h, 59 min, 59 s

Specifications

About this item

This 4-channel timer has a capacity of 99 hours, 59 minutes and 59 seconds or can be switched to a 12- or 24-hour clock.

  • Time set memory
  • Easily portable

It counts either up or down and remembers the last time set. Lay flat on a bench, use the flip-open stand for a vertical view, or carry it on a lab coat with the convenient pocket clip.

Power supply: (1) AAA battery

Certifications: CE marked, RoHS compliant.
Ordering information: Features a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Frequently Bought Together