Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Heated Circulating Baths

VWR® Heated Circulating Baths

7 L Heated Circulating Bath, Advanced Digital Controller, Ambient +10 to 200 °C
Catalog # 89202-926
Product available on GSA Advantage®
Supplier:   VWR International
VWR® Heated Circulating Baths
Catalog # 89202-926
Supplier:  VWR International
Product available on GSA Advantage®
VWR® Heated Circulating Baths
VWR® Heated Circulating Baths

7 L Heated Circulating Bath, Advanced Digital Controller, Ambient +10 to 200 °C

Price
$5,880.83
Log in for availability
Each
Product Details & Documents

VWR® Heated Circulating Baths offer precise temperature control, at temperature ranges from ambient +10° to 200°C (depending on the controller).

  • Available in a wide range of sizes
  • Three controller options
  • Ideal for many applications

The large, LCD display on the MX temperature controller is easily viewed across the lab

The Advanced Series Controllers offer Swivel 180™ technology, which allows you to rotate the controller independently from the bath. All heated circulating baths include LidDock™ lid stowing system and DuraTop™, the precision molded phenolic bath top, which remains cooler at high temperatures and resists laboratory chemicals.

The Advanced Digital temperature controller offers a touch-pad, while the Advanced Programmable Temperature Controller includes a full touch-screen display, and programmability (ten 100-step programs).

 : ETL listed. CE marked. MX Controller complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids. Advanced Digital and Advanced Programmable comply with DIN 12876-1 Class III safety requirements for use with flammable liquids. cETLus compliant.

 : Heated Circulators include reservoir cover; bypass tubing; male inlet and outlet adapters for 3/8, 1/4" and 3/16" (9.5, 6.3 and 4.7 mm ) tubing. 1/4" NPT to M16 adapters also included on 50 Hz models.

 : Every VWR® ISO 17025 NIST Traceable Pre-calibrated Circulating Bath is calibrated and tested by an ISO 17025 accredited lab to ensure the highest standard of accuracy and traceability. Two options are available: Option 1: Standard Pre-calibrated circulating bath is calibrated and tested at both 37°C and 70°C. Option 2: Customer specified pre-calibrated circulating bath provides a choice of 3 different temperature points based on your research requirements. Simply order the stated catalog number and you will receive a protective box containing a work order form allowing you to specify your own calibration temperature points. After completing the work order, you can mail the box using a pre-paid return shipping label or you can scan and email the information to a specified E-mail address. The Avantor calibration team will calibrate the circulating bath based on your instruction.

VWRCATALYST™ can provide an array of services, such as on-site IQ, OQ, PQ, Customized Protocol Generation, Equipment Calibration, Asset Management, and Certification Services (US only). Please call 888-793-2300 or email VWR[email protected] for further details.

Specifications
  • Temperature range:
    Ambient +10 to 200 °C
  • Description:
    7 L Heated Circulating Bath, Advanced Digital Controller
  • Cat. No.:
    89202-926
  • Max. pressure:
    4.3 psi (0.3 bar)
Complementary Products

Product Information

  • Catalog #
    Description
    Probe
    Range
    Availability
    Price
  • 89369-150
    Platinum high-accuracy freezer themometer
    Stainless-steel probe with handle
    −100.00...+199.99 °C (−148.00...+391.99 °F)
    Log in for availability
    Each - $574.74

Accessories

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • 6" External Pt100 Probe with 3 m (10') length cable
    6" External Pt100 Probe with 3 m (10') length cable
    89201-004
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    For Monitoring the Temperature of an External Application
    Log in for availability
    Each - $743.10

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • 6" External Pt100 Probe with 7.6 m (25') length cable
    6" External Pt100 Probe with 7.6 m (25') length cable
    89201-006
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    For Monitoring the Temperature of an External Application
    Log in for availability
    Each - $1,029.25

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • 6" External Pt100 Probe with 15 m (50') length cable
    6" External Pt100 Probe with 15 m (50') length cable
    89201-008
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    For Monitoring the Temperature of an External Application
    Log in for availability
    Each - $1,552.33

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • RS232 Cable
    RS232 Cable
    89201-010
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    Cable Length: 9'
    Log in for availability
    Each - $101.37

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • Ethernet Cable
    Ethernet Cable
    89201-012
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    Cable Length: 9'
    Log in for availability
    Each - $88.59

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • USB-A to Mini-B Cable
    USB-A to Mini-B Cable
    89201-016
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    Cable Length: 9'
    Log in for availability
    Each - $63.39

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • 1/4" ID Buna N Tubing
    1/4" ID Buna N Tubing
    89201-056
    VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems
    –40...120 °C, Order in Continuous Lengths Of 3' (1 m)
    Log in for availability
    Each - $33.01

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • Insulation for 1/4" Tubing
    Insulation for 1/4" Tubing
    89201-062
    VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems
    Order in Continuous Lengths of 2 Yards (6 ft.)
    Log in for availability
    Each - $143.30

Product Information

  • Catalog #
    For Use With
    Details
    Availability
    Price
  • Tube Clamps
    Tube Clamps
    89201-076
    VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems
    For 1/4 and 3/8" ID Tubing, Stainless Steel
    Log in for availability
    Each - $16.46