Snap Cap Containers, Polystyrene, Dynalon
69 ml (20 dram), 63 mm (without Cap), 0.03437 lbs., 38 mm
Catalog # 66015-632
Supplier: Dynalon
Supplier #: 426364-20
Jump to:
Product Details & Documents
Snap Cap Containers are molded of rigid-wall polystyrene with tight fitting polyethylene Snap-On caps
Approximately 16 drams per ounce. Maximum operating temperature for polystyrene is 70 °C.
Excellent for storing dry materials, powders, tablets, etc. The 7 dram size may be used with automatic cell counters for collection of sample and, where venous samples are used, for dilution purposes.
Specifications
- Ø:38 mm
- Capacity:69 ml (20 dram)
- Height:63 mm (without Cap)
- Weight:0.03437 lbs.
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



