AlphaSorb® HC Wipers
100 wipes/bag, 10 bags/case, 30.5×30.5 cm (12×12")
Supplier: Texwipe
Supplier #: TX2412
Jump to:
Product Details & Documents
AlphaSorb® HC (high capacity) two-ply, knitted, 100% polyester wipers are engineered to combine high sorbency with low particle and extractable levels.
- Autoclavable
The large surface area is especially suited for use in the pharmaceutical and biotechnology industries where large, highly sorptive wipers are required for applying and removing cleaning, sterilizing, and disinfecting solutions.
Certifications: Suitable for use in ISO Class 3 (FED-STD-209E Class 1/M1.5) environments.
Ordering information: Laundered in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom and packed in SolventSafe Bag-Within-A-Bag® packaging.
Documents
Specifications
- Packaging:100 wipes/bag, 10 bags/case
- W×L:30.5×30.5 cm (12×12")
- Extractables:0.02 g/m² using deionized water, 0.10 g/m² using isopropyl alcohol
- Cat. No.:TWTX2412
- Ions - chloride:0.09 ppm
- Fibres (>100 µm):1.4×10³/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:45×10⁶/m²
- Basis weight:240 g/m²
- Ions - sodium:0.1 ppm
- Absorbency:680 ml/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:9×10⁵/m²
- Ions - potassium:0.25 ppm



