KIMBLE® MICROFLEX™ Long Neck Threaded Boiling Flasks, DWK Life Sciences
10 ml, Long neck threaded round bottom boiling flasks, thread size 20-400, 60 mm, 31 mm
Catalog # KT747520-1020
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 747520-1020
KIMBLE® MICROFLEX™ Long Neck Threaded Boiling Flasks, DWK Life Sciences
Catalog # KT747520-1020
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
These long neck threaded boiling flasks are used as an accessory for Microscale MICROFLEX™ threaded kits.
- Manufactured from 33 expansion, low extractable borosilicate glass
: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Specifications
- Ext.Ø:31 mm
- Capacity:10 ml
- Description:Long neck threaded round bottom boiling flasks, thread size 20-400
- Height:60 mm



