KIMBLE® MICROFLEX® Threaded Microscale Kits, DWK Life Sciences
Research kit
Catalog # KT747000-0000
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 747000-0000
KIMBLE® MICROFLEX® Threaded Microscale Kits, DWK Life Sciences
Catalog # KT747000-0000
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
These organic chemistry kits feature threaded chaste connections that can be assembled 'rightside up' or 'upside down'.
Highly temperature-resistant, blue nylon connectors are ideal for use to 200 °C (392 °F).
Packaging: Kits are packed in a 34.3W×25.4D×6.4H cm (13½×10×2½") rugged polyethylene storage case with die-cut foam insert and easily fit in lab bench drawers.
Specifications
- Description:Research kit
- Cat. No.:KT747000-0000
- Kit contents:1 claisen adapter, 13-425
1 vacuum adapter, 13-425 to 20-400
2 connecting adapters, 13-425 to hose connection
2 connecting adapter, 13-425
1 connector, 13-425 to ¼"-28
4 connectors, 13-425 to 13-425
1 connector, 13-425 to 20-400
1 connector, 20-400 to 20-400
1 water-jacketed condenser, 13-425
1 air condenser, 13-425, 100 mm
2 micro beaker, 10 ml
2 drying tube/chromatography column, 13-425, 50 mm
1 Hickman distillation head
6 PTFE filter, 30-60 µm, 13 mm
6 PTFE filter support, 13 mm
2 cylindrical flask, 10 ml, 20-400
2 micro vials, 1 ml, 13-425
2 micro vials, 3 ml, 20-400
2 micro vial, 5 ml, 20-400
2 PTFE spin vane, 13
2 PTFE spin vane, 20
2 micro spinbar, 2×7 mm
1 compression cap, 13-425
2 cap O-rings, viton*, size 107
Accessories
Product Information
- Catalog #AvailabilityPrice
- Claisen adapter
Product Information
- Catalog #AvailabilityPrice
- Threaded connecting tube with 1 - 1.5 mm I.D capillary, 150 ml, ¹/₄"-28, 7 mm O.DThreaded connecting tube with 1 - 1.5 mm I.D capillary, 150 ml, ¹/₄"-28, 7 mm O.DKT747630-0000Log in for availabilityEach - $351.26
Product Information
- Catalog #AvailabilityPrice
- Dry tube, 13-425, 50 mm, GPI finish
Product Information
- Catalog #AvailabilityPrice
- GC collection tube with O-ring
Product Information
- Catalog #AvailabilityPrice
- Foam insert set for Research organic chemistry kitFoam insert set for Research organic chemistry kitKT747001-0002Log in for availabilityCase of 1 - $42.13
Product Information
- Catalog #AvailabilityPrice
- Micro Beaker, 10 ml, for Research organic chemistry kitMicro Beaker, 10 ml, for Research organic chemistry kitKT747190-0010Log in for availabilityPack of 6 - $152.43
Product Information
- Catalog #AvailabilityPrice
- Air condenser, 13-425, 100 mm, GPI finish
Product Information
- Catalog #AvailabilityPrice
- Foam insert set
Product Information
- Catalog #CapacityAvailabilityPrice
- Pear-shaped flask, threaded neck, O.D×H: 25×50 mmPear-shaped flask, threaded neck, O.D×H: 25×50 mmKT747540-05205 mlLog in for availabilityEach - $32.58
Product Information
- Catalog #AvailabilityPrice
- Hickman distillation head
Product Information
- Catalog #AvailabilityPrice
- Threaded hickman distillation head
Product Information
- Catalog #AvailabilityPrice
- PTFE Filter Support
Product Information
- Catalog #AvailabilityPrice
- PTFE Filter, 30 - 60 µm
Product Information
- Catalog #AvailabilityPrice
- Hickman distillation head
Product Information
- Catalog #AvailabilityPrice
- GC collection tube, 8-425
Product Information
- Catalog #AvailabilityPrice
- Capillary gas delivery tube, 8-425
Product Information
- Catalog #AvailabilityPrice
- Threaded 6-Place Vacuum Manifold, GPI Thread size: 13-425, 40 mm overall height, 200 mm overall widthThreaded 6-Place Vacuum Manifold, GPI Thread size: 13-425, 40 mm overall height, 200 mm overall widthKT747650-0006Log in for availabilityEach - $428.61
Product Information
- Catalog #AvailabilityPrice
- Foam insert set for Standard academic chemistry kitFoam insert set for Standard academic chemistry kitKT747011-0002Log in for availabilityCase of 1 - $33.58
Product Information
- Catalog #AvailabilityPrice
- Drying tube, 13-425, GPI finish
Product Information
- Catalog #AvailabilityPrice
- Claisen adapter, 13-425
Product Information
- Catalog #AvailabilityPrice
- U-Gas delivery tube, 20-400
Product Information
- Catalog #AvailabilityPrice
- T-Gas delivery tube
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



