Separating Funnels, DWK Life Sciences
Micro Separatory Funnel, 10 ml, 125 mm, PTFE, [ST] 14/20
Catalog # KT298281-0010
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 298281-0010
Jump to:
Product Details & Documents
Micro separating funnels manufactured from 33 expansion, low extractable borosilicate glass
Squibb-type funnel with a PTFE stopcock plug with a 2 mm bore.
: Material conforming to USP Type I and ASTM E438, Type I, Class A requirements.
: Series 298280 is supplied with hex-head stopper and series 298281 is supplied without stoppers.
Documents
Specifications
- Capacity:10 ml
- Description:Micro Separatory Funnel
- Height:125 mm
- Top [ST] joint size:[ST] 14/20
- Stopper material:PTFE
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



