Separating Funnels, DWK Life Sciences
Micro Separatory Funnel, 125 ml, 206 mm, PTFE, [ST] 14/20
Catalog # KT298280-0125
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
Micro separating funnels manufactured from 33 expansion, low extractable borosilicate glass
Squibb-type funnel with a PTFE stopcock plug with a 2 mm bore.
: Material conforming to USP Type I and ASTM E438, Type I, Class A requirements.
: Series 298280 is supplied with hex-head stopper and series 298281 is supplied without stoppers.
Documents
Specifications
- Capacity:125 ml
- Description:Micro Separatory Funnel
- Height:206 mm
- Top [ST] joint size:[ST] 14/20
- Stopper material:PTFE



