Order Entry
Canada
Orders LinkContactUsLinkComponent
Separating Funnels, DWK Life Sciences

Separating Funnels, DWK Life Sciences

Micro Separatory Funnel, 25 ml, 171 mm, PTFE, [ST] 14/20
  KT298280-0025
Supplier #:  298280-0025
Separating Funnels, DWK Life Sciences
  KT298280-0025
Separating Funnels, DWK Life Sciences
Separating Funnels, DWK Life Sciences

Micro Separatory Funnel, 25 ml, 171 mm, PTFE, [ST] 14/20

 
$333.97
 
   
Each
 

Micro separating funnels manufactured from 33 expansion, low extractable borosilicate glass

Squibb-type funnel with a PTFE stopcock plug with a 2 mm bore.

Certifications: Material conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Delivery information: Series 298280 is supplied with hex-head stopper and series 298281 is supplied without stoppers.

 
  • Capacity:
    25 ml
  • Description:
    Micro Separatory Funnel
  • Height:
    171 mm
  • Top [ST] joint size:
    [ST] 14/20
  • Stopper material:
    PTFE
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.