Separating Funnels, DWK Life Sciences
Micro Separatory Funnel, 10 ml, 141 mm, PTFE, [ST] 14/20
Catalog # KT298280-0010
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 298280-0010
Jump to:
Product Details & Documents
Micro separating funnels manufactured from 33 expansion, low extractable borosilicate glass
Squibb-type funnel with a PTFE stopcock plug with a 2 mm bore.
Certifications: Material conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery information: Series 298280 is supplied with hex-head stopper and series 298281 is supplied without stoppers.
Documents
Specifications
- Capacity:10 ml
- Description:Micro Separatory Funnel
- Height:141 mm
- Top [ST] joint size:[ST] 14/20
- Stopper material:PTFE



