Electrode Fill Solutions
3M KCl saturated with AgCl, Bottle, 25 ml, —
Supplier: Mettler Toledo
: 51343184
Jump to:
Product Details & Documents
FRISCOLYT-B™ (84.4% glycerol, 11% KCl, and 4.6% H₂O) is for low temperature samples.
: Supplied in 25 ml (0.9 oz.) bottles.
Specifications
Specifications
- Pack type:Bottle
- Description:3M KCl saturated with AgCl
- Ion:—
- Volume:25 ml
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



