Electrode Fill Solutions
3M KCl, Bottle, 25 ml, Barium, fluoride, calcium, lithium
Supplier: Mettler Toledo
Supplier #: 51343180
Jump to:
Product Details & Documents
FRISCOLYT-B™ (84.4% glycerol, 11% KCl, and 4.6% H₂O) is for low temperature samples.
Delivery information: Supplied in 25 ml (0.9 oz.) bottles.
Documents
Specifications
Specifications
- Pack type:Bottle
- Description:3M KCl
- Ion:Barium, fluoride, calcium, lithium
- Volume:25 ml
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



