Order Entry
Canada
Orders LinkContactUsLinkComponent
Deep Ledge Utility Carts, Metro™

Deep Ledge Utility Carts, Metro™

Two-Shelf Unit, Grey, 400 lbs., 32¾", 21½", 29 lbs.
  CA82026-662
Supplier #:  BC2030-2DG
Deep Ledge Utility Carts, Metro™
  CA82026-662
Deep Ledge Utility Carts, Metro™
Deep Ledge Utility Carts, Metro™

Two-Shelf Unit, Grey, 400 lbs., 32¾", 21½", 29 lbs.

 
$630.35
   
Each
 

Utility carts feature corrosion-proof polyurethane shelves with 7cm (23/4") deep ledges to contain products and spills

Smooth surfaces are designed to resist staining and wipe clean easily.

They have chrome-plated posts and an ergonomically-designed, chrome-plated handle. Carts are mounted on four resilient 10.2cm (4") diameter rubber casters. Three-shelf units have an easy-to-position center shelf that is adjustable in 2.5cm (1") increments. Each shelf can hold up to 68kg (150lbs.), and each unit can hold up to 181kg (400lbs.). Height: 104cm (41").

Certifications: NSF listed.

Ordering information: Carts are shipped knocked down and require no tools to assemble.

 
  • Width:
    21½"
  • Color:
    Grey
  • Description:
    Two-Shelf Unit
  • Length:
    32¾"
  • Shipping weight:
    29 lbs.
  • Load capacity:
    400 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.