Order Entry
Canada
Orders LinkContactUsLinkComponent
 

StoreBox™ Storage Boxes, Simport

StoreBox™ for 1 - 2 ml Tubes, Green, PS, 3×3×21/6"
Catalog # CA60872-850
Supplier:   Simport Scientific
 :  T514-225G
StoreBox™ Storage Boxes, Simport
Catalog # CA60872-850
Supplier:  Simport Scientific
StoreBox™ Storage Boxes, Simport
StoreBox™ Storage Boxes, Simport

StoreBox™ for 1 - 2 ml Tubes, Green, PS, 3×3×21/6"

Price
$78.09
Log in pour la disponibilité
Pack of 8 Case of 48
Product Details & Documents

These economical storage boxes are designed to be used at temperatures between –90 and 80 °C. Different models are available to accommodate either 25, 81, or 100 sample tubes.

  • Cover has numbered squares for easy sample identification
  • Two corners of cover and base are cut to prevent misalignment
  • Writing surface provided to identify base and/or cover
  • Vials readily visible through transparent cover
  • Air vents minimize condensation
  • Four pastel colors available for better color coding

A transparent cover allows the user to see the contents of the box. The cover is keyed to the base to prevent misalignment. Printed with a series of squares (numbered), the surface accepts writing with markers, facilitating inventory control.

A unique color coding system uses colored plastic grids to separate the cover from the base on the 25- and 81- place boxes. Those made to accept 100 tubes have a colored base instead of a grid. Vial removal is facilitated by an innovative vial picker supplied with each storage box. Not autoclavable.

Spécifications
  • Color:
    Green
  • Description:
    StoreBox™ for 1 - 2 ml Tubes
  • Dimensions:
    3×3×21/6"
  • Material:
    PS