SlideFolder™ Microscope Slide Holders, Simport Scientific
295×192×11 mm (11 11/16×7 9/16×7/16”), Grey
Catalog # CA48648-534
Supplier: Simport Scientific
Supplier #: M750-20GY
SlideFolder™ Microscope Slide Holders, Simport Scientific
Catalog # CA48648-534
Supplier: Simport Scientific
Jump to:
Product Details & Documents
These two-part folders hold up to twenty standard microscope slides
- All units are stackable
- Not autoclavable
The high-impact polystyrene base holds slides horizontally with numbered spaces for easy identification. The transparent polystyrene door covers the slides and can be swung behind the folder for space-saving purposes.
Temperature range: –80 to 80°C (–112 to 176°F)
Documents
Specifications
- Color:Grey
- Dimensions:295×192×11 mm (11 11/16×7 9/16×7/16”)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



