Encore 85 Latex Surgical Gloves, Sterile, Powder-Free, Ansell
Catalog # CA32918-093
Supplier: Ansell Canada
Specifications
- Glove Color:Natural
- Glove size:7
- Ambidextrous/Hand-specific:Hand-specific
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex
- Powdered/Powder-free:Powder-free
- Length:27.9 cm (11")
- FDA regulated:+
- Cuff style:Beaded
- Finger thickness:10 mils
- Cuff thickness:8 mils
- Finish:Textured
- Cat. no.:CA32918-093
- Supplier No.:5785003
Specifications
About this item
This natural rubber latex, powder-free surgical glove has a textured finish for superior grip and handling, and its low allergen levels help reduce the risk of latex sensitization in healthcare workers and patients.
- Low allergen levels
- Powder-free
- Textured finish for superior grip
- Great tactile sensitivity
A textured finish means unequaled reliability when using instruments that require greater gripping capability. The thickness of these gloves is optimized for the best balance of protection and tactile sensitivity, all while allowing for a comfortable fit during the majority of surgical procedures.
Certifications: Manufacturing Facility Registered to ISO 9001 and 13485 (The latter supersedes EN 46001). Contains 50 micrograms or less of total water-extractable protein per gram.
Packaging: Packaged 200 pairs; 50 pairs/dispenser; 4 boxes/case.
Frequently Bought Together