Order Entry
Canada
Orders LinkContactUsLinkComponent
 

VWR® Corks

38 mm, 16, 28 mm, 35 mm
Catalog # CA23420-399
   Low Manufacturing Impact
Supplier:   VWR International
VWR® Corks
Catalog # CA23420-399
Supplier:  VWR International
   Low Manufacturing Impact
VWR® Corks
VWR® Corks

38 mm, 16, 28 mm, 35 mm

Price
$864.34
Log in for availability
Pack of 100
Product Details & Documents

XXXX Corks function as a closure for bottles, vials, laboratory and other openings.

  • Regular length taper
  • Assorted sizes

The XXXX premium grade corks have fewer lenticels (crevices) than standard grade

Selected grade of fine textured corks. Sizes 22 through 30 have cemented construction.

This means they are better suited for use as laboratory corks and for transporting many kinds of liquids.

 

Specifications
  • Height:
    38 mm
  • Stopper no.:
    16
  • Top diameter:
    35 mm
  • Bottom diameter:
    28 mm
  • Cat. No.:
    CA23420-399
  • Environmentally Preferable:
    Low Manufacturing Impact