Order Entry
Canada
Orders LinkContactUsLinkComponent
ScienceLine pH Combination Electrodes, SI Analytics

ScienceLine pH Combination Electrodes, SI Analytics

Electrode, A 7780, pH glass A, 12 mm, 120 mm, Plug head, without cable, Gel, Glass, ‒5...+80 °C, 0 - 14, 3× ceramic
Catalog # 97041-838
Supplier:   SI Analytics
Supplier #:  285101260
ScienceLine pH Combination Electrodes, SI Analytics
Catalog # 97041-838
Supplier:  SI Analytics
ScienceLine pH Combination Electrodes, SI Analytics
ScienceLine pH Combination Electrodes, SI Analytics

Electrode, A 7780, pH glass A, 12 mm, 120 mm, Plug head, without cable, Gel, Glass, ‒5...+80 °C, 0 - 14, 3× ceramic

Price
$2,498.41
Log in for availability
Each
Product Details & Documents

pH combination electrodes are available with plug head and no cable or BNC plug and fixed cable of one meter length.

Ordering information: Connection cables for electrodes with plug heads are sold separately, contact your Avantor representative for more information.

Specifications
  • Ø:
    12 mm
  • Temperature range:
    ‒5...+80 °C
  • Type:
    A 7780
  • Description:
    Electrode
  • Length:
    120 mm
  • Material:
    pH glass A
  • pH range:
    0 - 14
  • Body material:
    Glass
  • Junction:
    3× ceramic
  • Connector:
    Plug head, without cable
  • Electrolyte:
    Gel
  • Cat. No.:
    97041-838
  • Shape:
    Sphere, except type L 8280 (Dome)
  • Reference system:
    Silamid®, except type N 6480 Eis (Ag/AgCl-reference system)
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.