VITLAB® Funnels, PP, BrandTech
155 mm, 8 mm, 100 mm
Catalog # 89140-952
Supplier: Brandtech
Supplier #: 41494
Jump to:
Product Details & Documents
Rugged, translucent polypropylene funnels are suitable for a variety of laboratory applications.
- Chemically resistant polypropylene
- 11 different sizes
Autoclavable at 121 °C (250 °F).
Ordering information: Larger sizes are available; contact your Avantor sales representative for information.
Specifications
- Overall length:155 mm
- Top O.D.:100 mm
- Stem O.D.:8 mm
- Cat. No.:89140-952
- Max. operating temperature:125 °C (257 °F)
Recommandations
Les recommandations seront personnalisées selon vos préférences d’achat uniquement si vous avez activé "Améliorer mon expérience d’achat" dans la page "Informations personnelles".
Sinon, vous recevrez des recommandations génériques.



