Adapters, Distilling, Process Reactors, Angled, Chemglass
Distilling Adapter, Double, 10° Angled Side Neck, 1/2" Swagelok, 24/40, 6 mm (PTFE)
Catalog # 89028-406
Supplier: Chemglass
Supplier #: CG-1235-80
Jump to:
Product Details & Documents
Adapter is designed for use with flasks or reaction vessel lids with a 10 or 20° angled side neck.
- Adapter can be used with compound angled side necks
- Five neck vessel lids and vessel lid sets are designed for use with this adapter
Adapter has a lower inner joint and two top outer joints. Lower stopcock is either a 6 mm or a 10 mm PTFE stopcock with a 1/2" or 3/4" O.D. distillate takeoff for use with a compression fitting and TFE tubing.
Specifications
- Description:Distilling Adapter, Double, 10° Angled Side Neck, 1/2" Swagelok
- Stopcock size:6 mm (PTFE)
- Joint size:24/40



