Polywipe Extra Wipes, Contec®
Polywipe Extra Wipes, Flat Stacked, 75/Bag, 10 Bags/Case, 30.5×30.5 cm (12×12")
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
VWR CLEANROOM WIPER 12IN PK150 Catalog #414004-518
Product 414004-518 is similar to 68310-070 but manufacturer and specifications may vary.
Product Details & Documents
Polywipe Extra Wipes are unlaundered heavyweight polyester knit wipes with knife-cut edges that can be used in less critical applications.
- Recommended for ISO Class 6 to 8 environments
- Knitted 100% polyester fabric for low levels of particles and fibers
- Soft edge is ideal for use on surfaces which are vulnerable to scratching
- Abrasion and chemical resistant
- Cost effective for equipment wipe down and general cleaning
- Durable no run interlock knit construction keeps the fabric from unraveling
The durable, no-run interlock knit construction makes it ideal for equipment wipe down and general cleaning. It is available in different sizes and put-ups.
Documents
Specifications
- Description:Polywipe Extra Wipes, Flat Stacked
- Packaging:75/Bag, 10 Bags/Case
- W×L:30.5×30.5 cm (12×12")
- Extractables:0.031 g/m² using deionized water, 0.212 g/m² using 1,1,1-trichloroethane
- Cat. No.:68310-070
- Particle generation (>=0,5 µm):80.0 x 10⁶/m²
- Absorbency - intrinsic:3.5 ml/g
- Ions - chloride:3 ppm
- Fibres (>100 µm):126.0×10³/m²
- Model:Polywipe Extra
- Basis weight:144 g/m²
- Ions - sodium:8 ppm



