Vials with Insert, Wheaton
Autosampler vial with insert, snap/crimp, 0.10 ml, 12×32 mm, Clear, No
66014-287
: 225190
The glass/plastic vial with 0.1 ml insert has thermoplastic polymer outer shell provides safety from breakage.
The insert is made of Type I borosilicate glass. The conical interior of the insert ensures maximum retrival of contents without the hassle of using removable inserts.
- Cap included:No
- Capacity:0.10 ml
- Color:Clear
- Description:Autosampler vial with insert, snap/crimp
- Diameter ×H:12×32 mm



