Order Entry
Canada
ContactUsLinkComponent
PYREX brand, Connecting, [standard taper] 10/30 Thermometer Opening, 75[degree] Angle, Three-Way
PYREX® 75° Angle Tube Adapter, Corning
Catalog # 62945-010
Supplier:  Corning
Product available on GSA Advantage®
   Low Manufacturing Impact
undefined
PYREX® 75° Angle Tube Adapter, Corning
Catalog # 62945-010
Supplier:  Corning
Supplier Number:  8980-24
Product available on GSA Advantage®
   Low Manufacturing Impact

Specifications

  • Description:
    PYREX® 75° Angle Tube Adapter
  • Length:
    160 mm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Cat. no.:
    62945-010
  • Bottom Inner [ST] Joint Size:
    2× 24/40
  • Supplier No.:
    8980-24
  • Environmental certification:
    I-RECs, ISO 14001 - Monterrey

Specifications

About this item

Angle tube adapters with two-way standard taper joints and a standard taper outer joint made of PYREX® borosilicate glass.

  • The sidearm is at an angle approximately 75° from the lower joint
  • The lower end and sidearm are equipped with inner standard taper 24/40 joints
  • The 10/30 outer joint accommodates a thermometer

Length: ~160 mm

Frequently Bought Together