VWR® Solid Rubber Stoppers, Black
14, 75 mm, 90 mm, 39 mm, —
Catalog # 59580-524
Supplier: VWR International
Jump to:
Product Details & Documents
These solid, black stoppers contain a high percentage of pure rubber, weigh less than neoprene, and are low in free sulfur (1/2%).
- Resilient and pliable for a long time
- Low in free sulfur
- Can withstand adverse laboratory conditions without hardening
Composition ensures resiliency and pliability over a long period.
: Packaging Information: 53 stoppers per pack.
Specifications
- Length:39 mm
- Size:14
- Packaging:—
- Top diameter:90 mm
- Bottom diameter:75 mm



