Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Solid Rubber Stoppers, Black

VWR® Solid Rubber Stoppers, Black

13, 58 mm, 68 mm, 25 mm, 5/pack
Catalog # 59580-488
Supplier:   VWR International
VWR® Solid Rubber Stoppers, Black
Catalog # 59580-488
Supplier:  VWR International
VWR® Solid Rubber Stoppers, Black
VWR® Solid Rubber Stoppers, Black

13, 58 mm, 68 mm, 25 mm, 5/pack

Price
$243.66
New Customer Promotional Price
Log in for availability
Pack of 1 Case of 5
Product Details & Documents

These solid, black stoppers contain a high percentage of pure rubber, weigh less than neoprene, and are low in free sulfur (1/2%).

  • Resilient and pliable for a long time
  • Low in free sulfur
  • Can withstand adverse laboratory conditions without hardening

Composition ensures resiliency and pliability over a long period.

Packaging: Packaging Information: 26 stoppers per pack.

Documents

Specifications
  • Length:
    25 mm
  • Size:
    13
  • Packaging:
    5/pack
  • Top diameter:
    68 mm
  • Bottom diameter:
    58 mm