VWR® Solid Rubber Stoppers, Black
61/2, 27 mm, 34 mm, 25 mm, 20/pack
Catalog # 59580-240
Supplier: VWR International
Jump to:
Product Details & Documents
These solid, black stoppers contain a high percentage of pure rubber, weigh less than neoprene, and are low in free sulfur (1/2%).
- Resilient and pliable for a long time
- Low in free sulfur
- Can withstand adverse laboratory conditions without hardening
Composition ensures resiliency and pliability over a long period.
: Packaging Information: 53 stoppers per pack.
Specifications
- Length:25 mm
- Size:61/2
- Packaging:20/pack
- Top diameter:34 mm
- Bottom diameter:27 mm



