VWR® Solid Rubber Stoppers, Black
4, 20 mm, 26 mm, 25 mm, 34/pack
Catalog # 59580-160
Supplier: VWR International
Jump to:
Product Details & Documents
These solid, black stoppers contain a high percentage of pure rubber, weigh less than neoprene, and are low in free sulfur (1/2%).
- Resilient and pliable for a long time
- Low in free sulfur
- Can withstand adverse laboratory conditions without hardening
Composition ensures resiliency and pliability over a long period.
Packaging: Packaging Information: 53 stoppers per pack.
Documents
Certificates
Search by Lot Number12356197.PDF 59580-182_P 59580-386_P
BSE/TSE Certificates
CoQ VWR Solid Rubber Stoppers, Black.pdf
Conformity declaration
Specifications
- Length:25 mm
- Size:4
- Packaging:34/pack
- Top diameter:26 mm
- Bottom diameter:20 mm



