Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Solid Rubber Stoppers, Black

VWR® Solid Rubber Stoppers, Black

1, 14 mm, 19 mm, 25 mm, 64/pack
Catalog # 59580-105
Supplier:   VWR International
VWR® Solid Rubber Stoppers, Black
Catalog # 59580-105
Supplier:  VWR International
VWR® Solid Rubber Stoppers, Black
VWR® Solid Rubber Stoppers, Black

1, 14 mm, 19 mm, 25 mm, 64/pack

Price
$178.88
New Customer Promotional Price
Log in for availability
Pack of 1 Case of 5
Product Details & Documents

These solid, black stoppers contain a high percentage of pure rubber, weigh less than neoprene, and are low in free sulfur (1/2%).

  • Resilient and pliable for a long time
  • Low in free sulfur
  • Can withstand adverse laboratory conditions without hardening

Composition ensures resiliency and pliability over a long period.

Packaging: Packaging Information: 53 stoppers per pack.

Documents

Specifications
  • Length:
    25 mm
  • Size:
    1
  • Packaging:
    64/pack
  • Top diameter:
    19 mm
  • Bottom diameter:
    14 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.