Order Entry
Canada
Orders LinkContactUsLinkComponent
Stopcocks, plain bore, PYREX® Rotaflo®

Stopcocks, plain bore, PYREX® Rotaflo®

8×215 mm, 0 - 3 mm (0 - 0.118")
Catalog # 59285-910
Supplier:   Corning
Supplier #:  7475-3
Stopcocks, plain bore, PYREX® Rotaflo®
Catalog # 59285-910
Supplier:  Corning
Stopcocks, plain bore, PYREX® Rotaflo®
Stopcocks, plain bore, PYREX® Rotaflo®

8×215 mm, 0 - 3 mm (0 - 0.118")

Price
$403.00
Log in for availability
Case of 1
Product Details & Documents

PYREX®, borosilicate glass.

  • Fine flow adjustment
  • Lubrication is not required
  • Fast assembly

These high performance Rotaflo® stopcocks can be adjusted with bore openings and have sidearms. Only chemically resistant PTFE and PYREX® borosilicate glass are in contact with liquids and gase. Seal is visible when open or closed.

Documents

Specifications
  • Sidearm Dimensions (Ø×L):
    8×215 mm
  • Bore size:
    0 - 3 mm (0 - 0.118")
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.