Order Entry
Canada
Orders LinkContactUsLinkComponent
Stopcocks, plain bore, PYREX® Rotaflo®

Stopcocks, plain bore, PYREX® Rotaflo®

8×155 mm, 0 - 3 mm (0 - 0.118")
Catalog # 59285-422
Supplier:   Corning
Supplier #:  7473-3
Stopcocks, plain bore, PYREX® Rotaflo®
Catalog # 59285-422
Supplier:  Corning
Stopcocks, plain bore, PYREX® Rotaflo®
Stopcocks, plain bore, PYREX® Rotaflo®

8×155 mm, 0 - 3 mm (0 - 0.118")

Price
$235.00
Log in for availability
Case of 1
Product Details & Documents

PYREX®, borosilicate glass.

  • Fine flow adjustment
  • Lubrication is not required
  • Fast assembly

These high performance Rotaflo® stopcocks can be adjusted with bore openings and have sidearms. Only chemically resistant PTFE and PYREX® borosilicate glass are in contact with liquids and gase. Seal is visible when open or closed.

Documents

Specifications
  • Sidearm Dimensions (Ø×L):
    8×155 mm
  • Bore size:
    0 - 3 mm (0 - 0.118")