Order Entry
Canada
Orders LinkContactUsLinkComponent
Solid Shelving, Eagle MHC

Solid Shelving, Eagle MHC

Stainless Steel Solid Shelf, 24", 48", 24 lbs.
Catalog # 58202-234
Supplier:   Eagle Group
Supplier #:  SS2448S
Solid Shelving, Eagle MHC
Catalog # 58202-234
Supplier:  Eagle Group
Solid Shelving, Eagle MHC
Solid Shelving, Eagle MHC

Stainless Steel Solid Shelf, 24", 48", 24 lbs.

Price
$1,401.27
Log in for availability
Each Case of 4
Product Details & Documents

Solid shelving is hemmed, has a two-fold thickness of heavy gauge steel, and comes standard with a marine edge providing unsurpassed strength and stability.

  • Aluminum corner castings create the locking mechanism to fasten the shelves to the posts
  • Raised marine edge on all four sides retains contents to shelf
  • Makes cleaning easier and helps reduce the spill of shelf contents
  • Leveling feet are provided to help compensate for uneven solid shelves and posts combined to form unit floor surfaces

Numerically-calibrated grooved posts, tapered plastic or aluminum split sleeves and aluminum corner castings combine to make shelf assembly fast and easy. Shelving can be vertically adjusted on 1" (25 mm) increments for the entire post length.

Ordering information: Posts are required and sold separately. Contact your Avantor representative for more information.

Specifications
  • Width:
    24"
  • Description:
    Stainless Steel Solid Shelf
  • Length:
    48"
  • Weight:
    24 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.