Order Entry
Canada
Orders LinkContactUsLinkComponent
Wire Shelving, Chrome, Eagle MHC®

Wire Shelving, Chrome, Eagle MHC®

1 lb.
Catalog # 58202-180
Supplier:   Eagle Group
Supplier #:  P14-C
Wire Shelving, Chrome, Eagle MHC®
Catalog # 58202-180
Supplier:  Eagle Group
Wire Shelving, Chrome, Eagle MHC®
Wire Shelving, Chrome, Eagle MHC®

1 lb.

Price
$68.18
Log in for availability
Each Case of 4
Product Details & Documents

Wire shelving features bright nickel plating topped with a chrome-plated finish.

  • Simple two-step assembly includes a positive lock created between shelf and post without the use of any tools
  • Tapered split sleeves of high temperature-resistant ABS plastic create a positive lock that becomes stronger as the load increases

Shelf construction provides a pincer hold on mat wires that adds significant strength and distributes the entire load without stress and strain on the welds.

Chrome posts are numbered in increments of 2.5 cm (1") to ensure fast and level assembly. Leveling feet are provided to help compensate for uneven floor surfaces. Post cap is supplied.

Unique QuadTruss® design provides up to 25% more strength and a retaining ledge for increased storage stability and product retention. Open-wire design promotes higher visibility, allows light and air to pass through the shelves for reducing moisture and dust build-up, and increases the effectiveness of fire suppression systems.

Certifications: Meets MIL-S-40144E specifications. NSF-listed for dry storage environments.

Ordering information: Manufacturer's one-year limited warranty.

Specifications
  • Weight:
    1 lb.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.