Order Entry
Canada
Orders LinkContactUsLinkComponent
Wire Shelving, Eagle MHC

Wire Shelving, Eagle MHC

Chrome Wire Shelf, 30", 72", 600 lbs., 13.6 kg (30 lbs.)
Catalog # 58202-042
Supplier:   Eagle Group
Supplier #:  3072C
Wire Shelving, Eagle MHC
Catalog # 58202-042
Supplier:  Eagle Group
Wire Shelving, Eagle MHC
Wire Shelving, Eagle MHC

Chrome Wire Shelf, 30", 72", 600 lbs., 13.6 kg (30 lbs.)

Price
$660.87
Log in for availability
Each Case of 2
Product Details & Documents

Patented QuadTruss® design makes these shelves up to 25% stronger and provides a retaining ledge for increased storage stability and product retention.

  • Tapered split sleeves of high temperature resistant ABS plastic create a positive lock that becomes stronger as the load increases
  • Posts are numbered in increments of 1" (25 mm) to ensure fast and level assembly
  • Levelling feet are provided to help compensate for uneven floor surfaces
  • Shelf mat utilizes a pincer-type design with the mat wire sandwiched between the two top truss wires, adding significant strength

Numerically calibrated grooved posts, tapered plastic split sleeves and shelf collars combine to make shelving assembly a simple two-step exercise: 1) snap the split sleeves onto a post over the number of your choice and 2) slide a shelf collar over the split sleeves. A positive lock between shelf and post is created without the use of any tools.

Open wire construction promotes higher visibility, allows light to pass through the shelves, permits greater air circulation which helps reduce moisture and dust build-up, and increases the effectiveness of fire-suppression systems.

Ordering information: Posts are required and sold separately. Contact your Avantor representative for more information.

Packaging: Packed in 24" (610 mm) through 48" (1219 mm) lengths are packed four to a box. 54", 60" and 72" (1372, 1524 and 1829 mm) lengths are packed two to a box.

Specifications
  • Load capacity:
    600 lbs.
  • Width:
    30"
  • Description:
    Chrome Wire Shelf
  • Length:
    72"
  • Weight:
    13.6 kg (30 lbs.)