Order Entry
Canada
Orders LinkContactUsLinkComponent
Microslides Electrodes, BTX®

Microslides Electrodes, BTX®

Divergent field, 20 µl, 0.5 mm
Catalog # 58017-994
Supplier:   Harvard Apparatus
Supplier #:  45-0103
Microslides Electrodes, BTX®
Catalog # 58017-994
Supplier:  Harvard Apparatus
Microslides Electrodes, BTX®
Microslides Electrodes, BTX®

Divergent field, 20 µl, 0.5 mm

Price
$3,355.56
Log in for availability
Pack of 10
Product Details & Documents

Ideal for embryo manipulation, nuclear transfer, hybridoma production, and cell or protoplast fusion

Stainless steel electrodes are mounted on glass slides designed to easily fit on a microscope to allow observation of the dimer formation during electrofusion.

Ordering information: Connection to an electroporator requires banana plug-to-banana plug connector cable (82019-194).

Specifications
  • Volume:
    20 µl
  • Description:
    Divergent field
  • Gap size:
    0.5 mm
Accessories

Product Information

  • Catalog #
    Color
    Length
    Availability
    Price
  • Minigrabber® ECM 2001 to banana cables
    Minigrabber® ECM 2001 to banana cables
    82019-194
    Black/red
    3 m (10 ft.)
    Log in for availability
    Each - $343.38