Order Entry
Canada
Orders LinkContactUsLinkComponent
MµltiFlex™ Pipette Tips, Sorenson BioScience

MµltiFlex™ Pipette Tips, Sorenson BioScience

Flat-ended, Ext.Ø 0.17 mm, 0.5 - 200 µl
Catalog # 53550-420
Supplier:   Sorenson Bioscience
Supplier #:  17310
MµltiFlex™ Pipette Tips, Sorenson BioScience
Catalog # 53550-420
MµltiFlex™ Pipette Tips, Sorenson BioScience
MµltiFlex™ Pipette Tips, Sorenson BioScience

Flat-ended, Ext.Ø 0.17 mm, 0.5 - 200 µl

Price
$205.21
New Customer Promotional Price
Log in for availability
Pack of 200 Case of 800
Product Details & Documents

Ideal for loading gels and other discrete sampling applications.

  • A 5 µl graduation provides easy volume QuikCheck

Choose rounded-end tips with a 0.57 mm Ext.Ø for SDS PAGE gels, flat-ended tips with a 0.37 mm Ext.Ø for 0.4 mm sequencing gels, or flat-ended tips with a 0.17 mm Ext.Ø for 0.2 mm sequencing gels.

The 8.3 cm (3¹/₄") tip length permits easy access to narrow tubes and sample plates.

Tips provide positive displacement accuracy using standard air displacement pipettors. They fit most popular research-grade pipettors and feature a 33 mm flexible microcapillary that allows precision pipetting in the critical 0.5 to 200 µl range.

 : Certified RNase- and DNase-free.

 : All tip orders are supplied in polypropylene racks of 200 tips, with the exception of item 14229-864, which is supplied as a bulk bag of 1000 tips.

Specifications
  • Volume:
    0.5 - 200 µl
  • Tip style:
    Flat-ended, Ext.Ø 0.17 mm