Order Entry
Canada
Orders LinkContactUsLinkComponent
MµltiFlex™ Pipette Tips, Sorenson BioScience

MµltiFlex™ Pipette Tips, Sorenson BioScience

Flat-ended, Ext.Ø 0.37 mm, 0.5 - 200 µl
Catalog # 53550-189
Supplier:   Sorenson Bioscience
Supplier #:  13760
MµltiFlex™ Pipette Tips, Sorenson BioScience
Catalog # 53550-189
MµltiFlex™ Pipette Tips, Sorenson BioScience
MµltiFlex™ Pipette Tips, Sorenson BioScience

Flat-ended, Ext.Ø 0.37 mm, 0.5 - 200 µl

Price
$144.28
New Customer Promotional Price
Log in for availability
Pack of 200 Case of 800
Product Details & Documents

Ideal for loading gels and other discrete sampling applications.

  • A 5 µl graduation provides easy volume QuikCheck

Choose rounded-end tips with a 0.57 mm Ext.Ø for SDS PAGE gels, flat-ended tips with a 0.37 mm Ext.Ø for 0.4 mm sequencing gels, or flat-ended tips with a 0.17 mm Ext.Ø for 0.2 mm sequencing gels.

The 8.3 cm (3¹/₄") tip length permits easy access to narrow tubes and sample plates.

Tips provide positive displacement accuracy using standard air displacement pipettors. They fit most popular research-grade pipettors and feature a 33 mm flexible microcapillary that allows precision pipetting in the critical 0.5 to 200 µl range.

Certifications: Certified RNase- and DNase-free.

Ordering information: All tip orders are supplied in polypropylene racks of 200 tips, with the exception of item 14229-864, which is supplied as a bulk bag of 1000 tips.

Specifications
  • Volume:
    0.5 - 200 µl
  • Tip style:
    Flat-ended, Ext.Ø 0.37 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.