Parafilm® M Sealing Film
Catalog # 52859-079
Supplier: Heathrow Scientific
Specifications
- Width:508 mm (20")
- Color:Clear
- Length:15.2 m
- Cat. no.:52859-079
- Supplier No.:PM998
Specifications
About this item
Parafilm® M is a semi-transparent, flexible, thermoplastic film with two-way stretch.
- Creates tight moisture-barrier that holds a strong seal and doesn't release from glassware, despite off-gassing
- Reduces the risk of tampered data with a covering that is odorless, colorless and semi-transparent
- Prevents moisture and volume loss due to material composition and tight seal
- Flexible and self-sealing material allows it to cling around irregular shapes and surfaces
- Stretches more than 200% of original length
Non-toxic and free from plasticizers, primarily composed of polyolefins and paraffin waxes offering good resistance against acids, alkalis and some organic solvents - use not recommended with acetone, diethyl ether or tetrachloride. Resistant up to 48 hours against many polar substances such as saline solutions, inorganic acids and alkaline solutions.
Frequently Bought Together