Epredia™ Superfrost™ Plus Control Slides
Superfrost™ Plus, extended 1" white tab, 75×25 mm
Catalog # 48404-476
Supplier: Erie Scientific
Supplier #: ES-334PLUS-001
Jump to:
Product Details & Documents
Ideal for staining procedures that require a control, these frosted slides feature spaces for both the patient sample and the control material
Slides may be used in histology, cytology, or microbiology applications. Slides are designed to ensure that tissue samples remain on the slide. A red or gold box identifies the control section. A red control box on the back surface identifies slides intended for use in automated instruments. Plus Gold control slides are recommended for hard-to-hold sections.
Specifications
- Description:Superfrost™ Plus, extended 1" white tab
- L×W:75×25 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



