Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Halogen Bulbs, Bulbtronics©

Bulb, Bulbrite, 40 mm Light Center Length, CC8/coiled coil axial, 2000 h, 53 mm, 12.7 mm, T4, GY6.35/2-pin, 120 V, 35 W, 652035, 2750 K
Catalog # 47741-357
 :  0002372
Halogen Bulbs, Bulbtronics©
Catalog # 47741-357
Supplier:  
Halogen Bulbs, Bulbtronics©
Halogen Bulbs, Bulbtronics©

Bulb, Bulbrite, 40 mm Light Center Length, CC8/coiled coil axial, 2000 h, 53 mm, 12.7 mm, T4, GY6.35/2-pin, 120 V, 35 W, 652035, 2750 K

Discontinued
Product Details & Documents

Various halogen bulbs.

Specifications
  • Ø:
    12.7 mm
  • Max. temp.:
    2750 K
  • Description:
    Bulb, Bulbrite, 40 mm Light Center Length
  • Length:
    53 mm
  • Filament:
    CC8/coiled coil axial
  • Bulb life:
    2000 h
  • Base:
    GY6.35/2-pin
  • Model:
    T4
  • Power:
    35 W
  • Voltage:
    120 V
  • OEM number:
    652035