Halogen Bulbs, Bulbtronics©
Bulb, Gilway, 30.23 mm Light Center Length, C6/single coil transverse, 2000 h, -, 12.7 mm, T4, GY9.5/2-pin prefocus, 12 V, 20 W, L9404-K2, 2990 K
Catalog # 47741-257
Jump to:
Discontinued
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:12.7 mm
- Max. temp.:2990 K
- Description:Bulb, Gilway, 30.23 mm Light Center Length
- Length:-
- Filament:C6/single coil transverse
- Bulb life:2000 h
- Base:GY9.5/2-pin prefocus
- Model:T4
- Power:20 W
- Voltage:12 V
- OEM number:L9404-K2



