Halogen Bulbs, Bulbtronics©
Bulb, Eiko, Dichroic Reflector, CC6/coiled coil transverse, 500 h, 44.45 mm, 50.8 mm, MR16, GX5.3/2-pin, 20 V, 150 W, 10146, 3150 K
Catalog # 47738-994
Supplier #: 0001193
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
LAMP HALOGEN MR16 20V 150W 2 PIN 1.69 IN Catalog #47738-992
Product 47738-992 is similar to 47738-994 but manufacturer and specifications may vary.
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:50.8 mm
- Max. temp.:3150 K
- Description:Bulb, Eiko, Dichroic Reflector
- Length:44.45 mm
- Filament:CC6/coiled coil transverse
- Bulb life:500 h
- Base:GX5.3/2-pin
- Model:MR16
- Power:150 W
- Voltage:20 V
- OEM number:10146



