Halogen Bulbs, Philips, Bulbtronics©
Bulb, Philips, Smooth Reflector, C6/single coil transverse, 50 h, 41.91 mm, 50.8 mm, MR16, GZ6.35/2-pin, 15 V, 150 W, 6423, 3350 K
Catalog # 47738-320
Supplier: Bulbtronics
Supplier #: 0000860
Jump to:
Product Details & Documents
Various halogen bulbs.
Specifications
- Ø:50.8 mm
- Max. temp.:3350 K
- Description:Bulb, Philips, Smooth Reflector
- Length:41.91 mm
- Filament:C6/single coil transverse
- Bulb life:50 h
- Base:GZ6.35/2-pin
- Model:MR16
- Power:150 W
- Voltage:15 V
- OEM number:6423
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



