VWR® Digital Radio Atomic Clock
Catalog # 47732-424
Supplier: VWR International
Specifications
- Description:VWR® digital radio atomic clock
- Cat. no.:47732-424
- W×H×D:8.8×8.8×0.9"
- Weight:1.125 lbs.
Specifications
About this item
Digital clock has 92 mm (3⁵/₈") high digits for visibility from 7.6 m (25') away, and is accurate to ¹/₁₀₀₀₀ of a second.
- Traceable®
- Display shows AM/PM or 24-hour time, month, date, day, temperature, and humidity
- Adjusts automatically for daylight savings, leap year, and leap seconds
- Temperature range: 0 to 45 °C (32 to 113 °F); resolution: 0.1°
- Relative Humidity range: 20 to 90%; resolution: 1%
Radio signal from NIST in Colorado automatically adjusts clock to precise time, daylight savings, leap year, and leap seconds (earth rotation wobble corrections).
Certifications: An individually-numbered Traceable® Certificate provided with each unit, assures accuracy from an ISO/IEC 17025:2005 (1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement.
Ordering information: Supplied Traceable® Certificate, wall mount, and batteries.
Frequently Bought Together