Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Wipers, Polyester

VWR® Wipers, Polyester

White, 150/Bag, 30.5x30.5 cm (12x12")
Catalog # 414004-518
Supplier:   VWR International
VWR® Wipers, Polyester
Catalog # 414004-518
Supplier:  VWR International
VWR® Wipers, Polyester
VWR® Wipers, Polyester

White, 150/Bag, 30.5x30.5 cm (12x12")

Price
$252.93
Log in for availability
Pack of 150 Case of 900 Pallet of 16200
Product Details & Documents

Durable wipers resist fiber release and abrasion under rigorous use, even when wiping rough surfaces.

  • 100% virgin, interlock knit polyester
  • Continuous filament
  • No-run material
  • Laser cut
  • Sealed edges

Laser-cut wipers with sealed edges limit particles and fibers to an absolute minimum, ensuring excellent performance in environments that demand low levels of contaminants.

Made from 100% virgin-grade, continuous-filament polyester in a double-knit, no-run interlock pattern to provide maximum cleanliness and absorbency. Designed for cleaning surfaces and controlling spills in ISO Class 3 (FED-STD-209E Class 1/M1.5) or less critical environments.

Certifications: Laundered in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Wipers comply with RoHS 2002/95/EC.

Packaging: Packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Wipers are vacuum-packed in solvent-safe, cleanroom-compatible polyethylene with a label on each inner bag.

Specifications
  • Color:
    White
  • Packaging:
    150/Bag
  • W×L:
    30.5x30.5 cm (12x12")
  • Extractables:
    <0.01 g/m² using deionized water,
    <0.02 g/m² using isopropyl alcohol
  • Cat. No.:
    414004-518
  • Particle generation (>=0,5 µm):
    4.2 x 10⁶/m²
  • Absorbency - extrinsic:
    350 ml/m²
  • Absorbency - intrinsic:
    2.5 ml/g
  • Ions - chloride:
    <0.05 ppm
  • Absorbency rate:
    <1 sec.
  • Basis weight:
    135± g/m²
  • Ions - sodium:
    <0.02 ppm
  • Ions - potassium:
    <0.02 ppm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.