Order Entry
Canada
Orders LinkContactUsLinkComponent
VWR® Wipers, Polyester

VWR® Wipers, Polyester

White, 150/Bag, 22.9x22.9 cm (9x9")
Catalog # 414004-517
Supplier:   VWR International
VWR® Wipers, Polyester
Catalog # 414004-517
Supplier:  VWR International
VWR® Wipers, Polyester
VWR® Wipers, Polyester

White, 150/Bag, 22.9x22.9 cm (9x9")

Price
$157.51
Log in for availability
Pack of 150 Case of 1200 Pallet of 48000
Product Details & Documents

Durable wipers resist fiber release and abrasion under rigorous use, even when wiping rough surfaces.

  • 100% virgin, interlock knit polyester
  • Continuous filament
  • No-run material
  • Laser cut
  • Sealed edges

Laser-cut wipers with sealed edges limit particles and fibers to an absolute minimum, ensuring excellent performance in environments that demand low levels of contaminants.

Made from 100% virgin-grade, continuous-filament polyester in a double-knit, no-run interlock pattern to provide maximum cleanliness and absorbency. Designed for cleaning surfaces and controlling spills in ISO Class 3 (FED-STD-209E Class 1/M1.5) or less critical environments.

 : Laundered in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Wipers comply with RoHS 2002/95/EC.

 : Packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Wipers are vacuum-packed in solvent-safe, cleanroom-compatible polyethylene with a label on each inner bag.

Specifications
  • Color:
    White
  • Packaging:
    150/Bag
  • W×L:
    22.9x22.9 cm (9x9")
  • Extractables:
    <0.01 g/m² using deionized water,
    <0.02 g/m² using isopropyl alcohol
  • Cat. No.:
    414004-517
  • Particle generation (>=0,5 µm):
    4.2 x 10⁶/m²
  • Absorbency - extrinsic:
    350 ml/m²
  • Absorbency - intrinsic:
    2.5 ml/g
  • Ions - chloride:
    <0.05 ppm
  • Absorbency rate:
    <1 sec.
  • Basis weight:
    135± g/m²
  • Ions - sodium:
    <0.02 ppm
  • Ions - potassium:
    <0.02 ppm