VWR® CryoCoolers
20 Vials, 21.6 x 16.5 x 11.4 cm (81/2 x 61/2 x 41/2")
Supplier: VWR International
Jump to:
Product Details & Documents
Coolers hold 0.5 or 1.5 mL microcentrifuge tubes at or below -20°C (-4°F) for up to one hour on the benchtop or in transport.
- Printed grid
- Keyed lid
- Nonskid feet
Cooler and lid are filled with nontoxic gel. Store at -25°C (-13°F).
Parts # 414004-287 and 414004-285 come with a locking handle.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:20 Vials
- L×W×D:21.6 x 16.5 x 11.4 cm (81/2 x 61/2 x 41/2")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



