VWR® Powered Backsplash
Powered backsplash, 15 A, 48"
Catalog # 37000-636
Supplier: Kewaunee
Supplier #: KL786148LN
Jump to:
Product Details & Documents
15 A electrical plugs for 48 or 72" benches.
- 15 A
- Backsplash
Power receptacles integrated into the backsplash.
Specifications
- Description:Powered backsplash
- Length:48"
- Electrical:15 A
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



